This item is Discontinued.

This item is Discontinued.
Bromo Accent Table (Discontinued)
Mfr #
S0075-9859
Zoro #
G104267160
UPC # 71438015348
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9859
- Zoro #
- G104267160
- UPC #
- 71438015348
- Country of Origin
- Indonesia
Dimensions
- Depth
- 25
- Height
- 24.5
- Width
- 23
Details
- Color
- Natural
- Weight
- 37.4
Description
The Bromo Accent Table has a beautiful lacquered mappa burl wood surface and solid hardwood legs in a designer ebony finish which clamp around the tabletop, creating a dynamic geometric look. This square accent table offers a versatile surface in a living room, bedroom or seating area.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.