This item is Discontinued.

This item is Discontinued.
Bromo Credenza (Discontinued)
Mfr #
S0075-9858
Zoro #
G804267132
UPC # 71438015331
Country of Origin Indonesia
Category Buffets & Sideboards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9858
- Zoro #
- G804267132
- UPC #
- 71438015331
- Country of Origin
- Indonesia
Dimensions
- Height
- 34
- Width
- 72
- Depth
- 18
Details
- Color
- Natural
- Weight
- 165
Description
The Bromo Credenza is made from beautiful mappa burl wood with a solid ebony-finished plinth base. Featuring four doors that push to open to reveal inner storage shelving, this credenza offers versatile storage for a dining room or living room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.