This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H019-7260
- Zoro #
- G404266993
- UPC #
- 818008054082
- Country of Origin
- China
- Color
- Light Gray
- Weight
- 5.28
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Maximum Wattage
- 100
- Shade Color
- Gray Linen Shade with White Fabric Liner
- Application
- Indoor
Description
The Burra Table Lamp is ideal for adding a rustic touch to a living room, hallway or bedroom. This earthenware table lamp features a fabric like surface texture and comes in a white and antique grey finish, perfect for a casual setting or relaxed transitional interior. This design is completed by a round, hard back shade in soft grey linen fabric with a white liner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.