This item is Discontinued.

This item is Discontinued.
Bursts Wall Art (Discontinued)
Mfr #
S0016-8135
Zoro #
G204267008
UPC # 818008055188
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8135
- Zoro #
- G204267008
- UPC #
- 818008055188
- Country of Origin
- China
Dimensions
- Depth
- 2
- Width
- 40
- Height
- 40
Details
- Weight
- 7.7
- Color
- Blue
Description
Visible brush strokes of blues and whites help create a sense of dynamic movement in Bursts. Metallic gold and silver touches have been added to heighten the appeal and make this an ideal choice for introducing color and contemporary style to a blank space. This abstract design is finished with a gold floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.