This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9539
- Zoro #
- G905909245
- UPC #
- 843558181773
- Country of Origin
- China
Dimensions
- Overall Width
- 16in
- Overall Height
- 30in
Details
- Material
- Linen, Faux Leather
- Finish
- Oatmeal
- Color
- Brown
- Bulb Type
- A21
- Voltage
- 120
- Assembly Required
- Yes
Description
The Cabin Cruise Table Lamp is perfect for an elevated transitional style living room or hallway. The cylindrical base and shade are wrapped with sand-colored linen fabric adding a natural tone and rich texture to its look. Dark brown, faux leather straps embellish the look with luxe detailing.