This item is Discontinued.

This item is Discontinued.
Calamar Console, White (Discontinued)
Mfr #
S0075-9963
Zoro #
G705909339
UPC # 818008065811
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9963
- Zoro #
- G705909339
- UPC #
- 818008065811
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 18in
- Overall Height
- 30in
- Overall Width
- 50in
Details
- Material
- Mahogany Wood, MDF
- Finish
- Shoji White
- Color
- Off White
Description
The Calamar Console Table has a simple Parsons shape and has a painted finish. This narrow table can serve as a desk, display table or storage option for any room, entryway or hallway.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.