This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9596
- Zoro #
- G204267329
- UPC #
- 843558182237
- Country of Origin
- China
Dimensions
- Height
- 30
- Width
- 19
- Depth
- 11
- Shade Dimensions
- 19 W x 10.5 H
Details
- Color
- White
- Weight
- 15.4
- Bulb Type
- Incandescent
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Voltage
- 120
- Shade Color
- White Linen Shade
- Bulbs Included
- No
- UL Listing
- UL
- Application
- Indoor
- Number of Bulbs
- 1
Description
The Calmness Table Lamp adds poise and balance to an interior arrangement. Made from carved white marble stacked and held in place by a metal base, its soft natural pallet and high quality stone are paired with metal appointments in a luxe, champagne gold finish for an added touch of modern glam. Its graceful appeal is completed with an oval, hardback shade in white linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov