This item is Discontinued.

This item is Discontinued.
Carrick Nesting Console Tables, PK 4 (Discontinued)
Mfr #
H0805-9918/S3
Zoro #
G804267316
UPC # 71438016147
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-9918/S3
- Zoro #
- G804267316
- UPC #
- 71438016147
- Country of Origin
- India
Dimensions
- Height
- 30
- Depth
- 15
- Width
- 52
Details
- Color
- Dark Mahogany
- Weight
- 20.35
Description
The Carrick Nesting Console Tables include a console table and two smaller square tables which tuck underneath. The console is made from a brass tone finished metal with a dark mahogany-stained wood top. The smaller tables, also framed in a brass tone finished metal, have a clear glass top and a lower storage shelf, also in clear glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.