Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0018-8562
- Zoro #
- G804302574
- UPC #
- 818008056369
- Country of Origin
- China
Dimensions
- Height
- 11
- Width
- 11
- Depth
- 5
Details
- Fixture Type
- Incandescent
- Dimmable
- No
- Voltage
- 120
- Lamp Watts
- 60
- Lamp Quantity
- 2
- Standards
- UL
- Weight
- 2
- Color
- Satin Brass
Description
The captivating Celsius 2-Light Sconce provides an eye catching accent in a living room, dining room or hallway. Made from metal, it holds two bulbs on clear glass tubes. Its metal appointments feature a rich satin brass finish, giving it a note of modern luxe. Its simple, yet interesting design fits seamlessly within a glam, contemporary interior.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
