This item is Discontinued.

This item is Discontinued.
Celsius 27'' Wide 6-Light Chandelier - Satin Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0018-8564
- Zoro #
- G804302581
- UPC #
- 818008056758
- Country of Origin
- China
Dimensions
- Height
- 34
- Width
- 27
- Depth
- 27
Details
- Lamp Quantity
- 6
- Standards
- UL
- Voltage
- 120
- Color
- Satin Brass
- Watts
- 60
- Dimmable
- No
- Type
- Incandescent
- Weight
- 10
Description
The captivating Celsius 6-Light Pendant provides an eye catching accent in a living room, dining room or hallway. Made from metal, its frame holds six bulbs on clear glass tubes. Its metal appointments feature a rich satin brass finish, giving it a note of modern luxe. Its simple, yet interesting design fits seamlessly within a glam, contemporary interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.