This item is Discontinued.

This item is Discontinued.
Checkmate Accent Table, White (Discontinued)
Mfr #
S0075-9967
Zoro #
G005909275
UPC # 818008065675
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9967
- Zoro #
- G005909275
- UPC #
- 818008065675
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 24in
- Overall Height
- 24in
- Overall Width
- 22in
Details
- Material
- Mindi Wood, Wood Veneer
- Finish
- White
- Color
- White
Description
The Checkmate Accent Table is a modern square wood side table with a cantilevered design and a single drawer for storage. A lower shelf under the drawer provides added surface area for storage or display, and the painted finish highlights the beauty of the wood grain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.