This item is Discontinued.

This item is Discontinued.
Cicely 24'' High 1-Light Table Lamp - Silver Mercury (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-7980
- Zoro #
- G004267338
- UPC #
- 843558178155
- Country of Origin
- China
Dimensions
- Height
- 24
- Width
- 16
- Depth
- 16
Details
- Color
- Silver Mercury
- Weight
- 10.5
- Bulb Type
- Incandescent
- Application
- Indoor
- Maximum Wattage
- 150
- Shade Color
- Oatmeal Linen Hardback Shade
- Shade Material
- Fabric
- Number of Bulbs
- 1
- UL Listing
- UL
Description
The stunning Cicely Table Lamp features a curved form, made from glass and given a luxe, mercury glass finish. This design is perfect for adding a touch of modern glamour to a bedside table or living room console. The Cicely lamp is topped with a finial and a round, hardback shade in oatmeal linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.