This item is Discontinued.

This item is Discontinued.
Clearwater Accent Table (Discontinued)
Mfr #
S0075-9883
Zoro #
G304267540
UPC # 71438015584
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9883
- Zoro #
- G304267540
- UPC #
- 71438015584
- Country of Origin
- Indonesia
Dimensions
- Depth
- 17.25
- Width
- 20
- Height
- 24
Details
- Color
- Shoji White
- Weight
- 22
Description
The Clearwater Accent Table has a hexagonal shape, and each side features woven rattan panels in a white washed finish. This coastal casual table works in a variety of interiors, and adds visual interest to a living room or seating area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.