This item is Discontinued.

This item is Discontinued.
Cobey Sculpture (Discontinued)
Mfr #
S0037-9207
Zoro #
G604267677
UPC # 818008058301
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0037-9207
- Zoro #
- G604267677
- UPC #
- 818008058301
- Country of Origin
- China
Dimensions
- Height
- 29.5
- Width
- 17
- Depth
- 7
Details
- Weight
- 8.8
- Color
- Silver
Description
The Cobey Loop Sculpture features a large scale silver hammered metal loop interlocking with itself. Mounted on a square grey stone base, this oversize sculpture makes a dramatic statement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.