This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-10374
- Zoro #
- G105909595
- UPC #
- 818008062476
- Country of Origin
- China
- Material
- Ceramic, Crystal
- Finish
- Off White
- Color
- Off White
- Bulb Type
- A19
- Assembly Required
- Yes
- Voltage
- 120
Description
The Colby Table Lamp has a rounded, slightly amorphous resin body with an off white distressed finish and an acrylic base. The organic shape has a modern sculptural appeal that works in a variety of room settings. The lamp is finished with a drum shade in oatmeal colored linen.