This item is Discontinued.
This item is Discontinued.
Colorado 24inch Mirror, Black (Discontinued)
Mfr #
M-COLORADO-24BK
Zoro #
G308204633
UPC # 881274904559
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-COLORADO-24BK
- Zoro #
- G308204633
- UPC #
- 881274904559
- Country of Origin
- China
- Color
- Black
- Material
- Glass
- Finish
- Black
- Item
- Mirror
Description
The elegant transitional design of the Ryvyr Colorado collection is complemented with this matching wall mirror