This item is Discontinued.

This item is Discontinued.
Cone Accent Table (Discontinued)
Mfr #
H0895-10540
Zoro #
G305909159
UPC # 818008064296
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0895-10540
- Zoro #
- G305909159
- UPC #
- 818008064296
- Country of Origin
- India
Dimensions
- Overall Depth
- 17in
- Overall Height
- 18in
- Overall Width
- 17in
Details
- Color
- Gold
- Material
- Iron, Tempered Glass
- Finish
- Antique Brass
Description
The Cone Accent Table is a midcentury-inspired table featuring a leaning conical base made from antique brass. The base tapers up to a tempered glass round top which extends out over the base in a cantilevered style.