This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-10329
- Zoro #
- G105909366
- UPC #
- 818008062292
- Country of Origin
- China
- Material
- Ceramic, Steel
- Finish
- Matte Black Glazed
- Color
- Black
- Bulb Type
- A21
- Assembly Required
- Yes
- Voltage
- 120
Description
The Corin Table Lamp is inspired by neoclassical pottery designs, with an elongated base, narrow neck and two smallangular handles. With a matte black finish and updated silhouette, this lamp makes a modern statement in any room.