This item is Discontinued.

This item is Discontinued.
Crafton Console Table (Discontinued)
Mfr #
H0805-9905
Zoro #
G004267314
UPC # 71438016017
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0805-9905
- Zoro #
- G004267314
- UPC #
- 71438016017
- Country of Origin
- India
Dimensions
- Depth
- 18
- Height
- 30
- Width
- 56
Details
- Color
- Mahogany
- Weight
- 64
Description
The Crafton Console Table is a versatile demilune entry hall table with a lightly beveled warm mahogany finished table top and an asymmetrical metal base in a brass tone finish. The base of the table features a bar of mahogany-finished wood which mirrors the wood top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.