Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9623
- Zoro #
- G504302737
- UPC #
- 843558182381
- Country of Origin
- China
- Color
- Clear
- Voltage
- 120
- Shade Material
- Glass
- Chandelier/ Pendant Type
- Incandescent
- Watts
- 60
- Lamp Quantity
- 4
- Standards
- UL/CUL
- Dimmable
- No
- Lamp Included
- No
- Weight
- 11
Description
Add midcentury style to a living room, dining room or hallway with the Cristata Pendant. Featuring metal chains and appointments in a rich, champagne gold finish, its four bulbs are held within a clear, crystal glass shade. This piece is perfect for adding a restoration style note to an interior.
