This item is Discontinued.

This item is Discontinued.
Culler Lantern, Gloss Black, 2PK (Discontinued)
Mfr #
S0807-9779/S2
Zoro #
G605909156
UPC # 843558183234
Country of Origin India
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-9779/S2
- Zoro #
- G605909156
- UPC #
- 843558183234
- Country of Origin
- India
Dimensions
- Overall Depth
- 8in
- Overall Height
- 16.5in
- Overall Width
- 8in
Details
- Color
- Black
- Finish
- Gloss Black
- Material
- Metal
Description
The Culler Lanterns, sold as a set of two, are metal lanterns perfect for adding a rustic element to a room or patio space. The open metal perforated mesh allows the candle light to create an atmospheric glow. These lanterns come in a textured bronze finish and are fitted with rounded handles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.