This item is Discontinued.

This item is Discontinued.
Dalloway Accent Table (Discontinued)
Mfr #
S0805-7402
Zoro #
G604266472
UPC # 71438015119
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0805-7402
- Zoro #
- G604266472
- UPC #
- 71438015119
- Country of Origin
- India
Dimensions
- Height
- 20
- Width
- 13
- Depth
- 13
Details
- Color
- Gold
- Weight
- 10.12
Description
Taking its cue from traditional design, the Dalloway Side Table features a pedestal style base supporting a round table top. Made from aluminium in a luxe gold finish, this table instantly adds a note of modern glam to a living room or hallway. The Dalloway is perfect for accenting a room while adding space to display an accent lamp or decorative objects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.