This item is Discontinued.
This item is Discontinued.
Danube 30inch Mirror White (Discontinued)
Mfr #
M-DANUBE-30WT
Zoro #
G008204872
UPC # 881274000893
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-DANUBE-30WT
- Zoro #
- G008204872
- UPC #
- 881274000893
- Country of Origin
- China
Dimensions
- Width
- 28 in
- Length
- 2 in
- Height
- 32 in
Details
- Material
- Wood
- Item
- Mirror
- Finish
- White
- Color
- White
Description
The timeless design of the Danube collection is complemented with this matching wall mirror
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.