This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0019-9484
- Zoro #
- G604266755
- UPC #
- 843558181391
- Country of Origin
- China
Dimensions
- Height
- 31
- Width
- 17
- Depth
- 17
- Shade Dimensions
- 17 W x 11 H
Details
- Color
- Blue
- Weight
- 7.04
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Bulbs Included
- No
- Voltage
- 120
- Application
- Indoor
- UL Listing
- UL/CUL
- Shade Color
- Gray Linen Shade
- Maximum Wattage
- 150
Description
Perfect for accenting a coastal or updated traditional style living room, bedroom or hallway, the Dawlish Bay Table Lamp adds an instant pop of gentle color. Made from earthenware, this piece comes in a light blue finish and features a metal base in satin nickel. Its soft tones are completed by its round, hardback shade in light grey linen fabric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.