This item is Discontinued.

This item is Discontinued.
Delk Mirror - Large Brass (Discontinued)
Mfr #
S0056-9836
Zoro #
G004267673
UPC # 843558184088
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0056-9836
- Zoro #
- G004267673
- UPC #
- 843558184088
- Country of Origin
- China
Dimensions
- Depth
- 0.75
- Width
- 35.5
- Height
- 35.5
Details
- Weight
- 19
- Color
- Brass
Description
The Large Delk Mirror makes a sculptural statement. The round mirror has a thin metal frame finished in your choice of brass or matte black. The chic simplicity of this mirror makes it ideal for an entryway or powder room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.