This item is Discontinued.

This item is Discontinued.
Delk Mirror - Small Black (Discontinued)
Mfr #
S0056-9839
Zoro #
G204267688
UPC # 843558184118
Country of Origin China
Category Decorative Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0056-9839
- Zoro #
- G204267688
- UPC #
- 843558184118
- Country of Origin
- China
Dimensions
- Width
- 23.75
- Depth
- 0.75
- Height
- 23.75
Details
- Weight
- 9
- Color
- Matte Black
Description
The Small Delk Mirror makes a sculptural statement. The round mirror has a thin metal frame finished in your choice of brass or matte black. The chic simplicity of this mirror makes it ideal for an entryway or powder room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.