This item is Discontinued.

This item is Discontinued.
Delmont Votive, Small Whitewash (Discontinued)
Mfr #
S0807-9774
Zoro #
G705909162
UPC # 843558183159
Country of Origin India
Category Candleholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-9774
- Zoro #
- G705909162
- UPC #
- 843558183159
- Country of Origin
- India
Dimensions
- Overall Width
- 6.75in
- Overall Depth
- 6.75in
- Overall Height
- 4.25in
Details
- Color
- White
- Material
- Metal
Description
The Small Delmont Votive is made from perforated iron which is finished in a white wash. Perforations allow the gold interior to shimmer in the warm glow of candlelight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.