This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-10323
- Zoro #
- G505909379
- UPC #
- 818008062254
- Country of Origin
- China
Dimensions
- Overall Width
- 19in
- Overall Height
- 32in
Details
- Material
- Ceramic
- Finish
- White
- Color
- White
- Bulb Type
- A21
- Assembly Required
- Yes
- Voltage
- 120
Description
The Devon Table Lamp has a slightly tapered, oversized resin body notched vertically and hand-painted with faint blue lines, creating ridged bands that resemble textured stripes. The effect is coastal-inspired, with an updated look that works in a variety of room settings. The lamp is finished with a round white linen shade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.