Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0017-9147
- Zoro #
- G504267852
- UPC #
- 818008057625
- Country of Origin
- China
Dimensions
- Depth
- 2.5
- Width
- 16.25
- Height
- 10.25
Details
- Weight
- 5.23
- Color
- Matte White
Description
The Drue Vase is an earthenware vase in a matte black speckled glaze finish. With a low, wide yet narrow angular shape, this vase makes a modern, sculptural statement on a table or display area.
