Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0017-9148
- Zoro #
- G404267907
- UPC #
- 818008057632
- Country of Origin
- China
Dimensions
- Depth
- 2.5
- Width
- 7.25
- Height
- 23.75
Details
- Weight
- 8.16
- Color
- Matte Black
Description
The Drue Vase is an earthenware vase in a matte black speckled glaze finish. With a slender, angular angular shape, this vase makes a modern, sculptural statement on a table or display area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
