This item is Discontinued.

This item is Discontinued.
Duke Dimensional Wall Art -Love (Discontinued)
Mfr #
S0036-8124
Zoro #
G104266484
UPC # 818008055089
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0036-8124
- Zoro #
- G104266484
- UPC #
- 818008055089
- Country of Origin
- China
Dimensions
- Depth
- 0.5
- Width
- 27.5
- Height
- 14
Details
- Color
- Black
- Weight
- 1.1
Description
Inspired by Picasso's animal sketches, Duke Love is a metalwork Dachshund wall sculpture in a black finish. The continuous ribbon of metal that forms this piece spells the word 'love' within it. Duke makes a charming addition to a living room, hallway or kitchen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.