This item is Discontinued.

This item is Discontinued.
Dunstan Mews 31'' High 1-Light Table Lamp - Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8018
- Zoro #
- G404266658
- UPC #
- 818008056499
- Country of Origin
- China
- Color
- Chrome
- Weight
- 14.3
- Bulb Type
- Incandescent
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Shade Color
- White Linen Hardback Shade
- UL Listing
- UL/CUL
- Number of Bulbs
- 1
- Application
- Indoor
Description
The Dunstan Mews Table Lamp adds a contemporary note to a living room, hallway or bedroom. Its base is made from a cube of solid, natural marble with white and grey tones, while its open metal frame features a luxe chrome finish. This design is topped with a rectangular, hardback shade in white linen.