This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8053
- Zoro #
- G504266510
- UPC #
- 818008056567
- Country of Origin
- China
- Color
- Concrete
- Weight
- 10.01
- Bulb Type
- Incandescent
- UL Listing
- UL/CUL
- Shade Color
- White Linen Hardback Shade
- Number of Bulbs
- 1
- Application
- Indoor
- Maximum Wattage
- 100
- Shade Material
- Fabric
Description
The Elin Table Lamp has a rounded form and is made from earthenware in a light grey finish. Its warm natural tone is completed by an oval, hardback shade in sand linen fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.