This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-7993
- Zoro #
- G404267433
- UPC #
- 818008056222
- Country of Origin
- China
Dimensions
- Height
- 32
- Width
- 19
- Depth
- 19
Details
- Color
- White
- Weight
- 23.32
- Bulb Type
- Incandescent
- Shade Material
- Fabric
- Maximum Wattage
- 150
- Number of Bulbs
- 1
- Application
- Indoor
- UL Listing
- UL/CUL
- Shade Color
- White Linen Hardback Shade
Description
The Elinor Table Lamp is made from earthenware and features a rustic, white glaze. Its charming, relaxed style is ideal for coastal or farmhouse style bedrooms or living rooms. This design is topped with a round, hardback shade in white linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.