This item is Discontinued.

This item is Discontinued.
Elishaw 30'' High 1-Light Table Lamp - Aged Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9574
- Zoro #
- G704267171
- UPC #
- 843558182039
- Country of Origin
- China
- Color
- Aged Brass
- Weight
- 11
- Bulb Type
- Incandescent
- Bulbs Included
- No
- Application
- Indoor
- UL Listing
- ETL
- Shade Color
- White Linen Shade
- Shade Material
- Fabric
- Maximum Wattage
- 150
- Number of Bulbs
- 1
- Voltage
- 120
Description
Modern glam style meets sleek midcentury design in the Elishaw Table Lamp. This metal design features a luxe aged brass finish and sits on a white marble base. Perfect for accenting a living room console or bedside table with a pop of rich golden color, its stylish look is completed with a round, hardback shade in off white linen.