This item is Discontinued.

This item is Discontinued.
Elroy Accent Table, Brass (Discontinued)
Mfr #
H0895-10518
Zoro #
G705909209
UPC # 818008063862
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0895-10518
- Zoro #
- G705909209
- UPC #
- 818008063862
- Country of Origin
- India
Dimensions
- Overall Depth
- 14in
- Overall Height
- 20in
- Overall Width
- 14in
Details
- Finish
- Antique Brass
- Material
- Aluminum, Marble
- Color
- Brass
Description
The Elroy Accent Table is a midcentury-inspired side table with a shiny metal base made up of four curved legs that meet in the center. The top is made from round white marble.