This item is Discontinued.

This item is Discontinued.
Emilia Decorative Wall Art, PK 4 (Discontinued)
Mfr #
S0807-9820/S3
Zoro #
G604266427
UPC # 843558183876
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-9820/S3
- Zoro #
- G604266427
- UPC #
- 843558183876
- Country of Origin
- India
Dimensions
- Height
- 16
- Depth
- 16
- Width
- 16
Details
- Color
- White
- Weight
- 1.75
Description
The Emilia Decorative Wall Art is a set of three abstract floral blooms made from metal painted in white with a gold underlay. Hang together for a dynamic statement.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.