This item is Discontinued.

This item is Discontinued.
Ennis Leaf Trays, PK 3 (Discontinued)
Mfr #
S0807-9790/S2
Zoro #
G704267768
UPC # 843558183463
Country of Origin India
Category Trays and Platters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-9790/S2
- Zoro #
- G704267768
- UPC #
- 843558183463
- Country of Origin
- India
Dimensions
- Height
- 2
- Width
- 26.75
- Depth
- 8.75
Details
- Color
- Bronze
- For Use With
- Indoor
- Weight
- 3
Description
The Ennis Leaf Trays, sold as set of two, are large metal leaf sculptures that can be used to hold items or display on their own. The larger leaf has a dark bronze painted finish, and the smaller leaf has a matte brass finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.