This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9482
- Zoro #
- G904266851
- UPC #
- 843558181384
- Country of Origin
- China
- Weight
- 22
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Dry White
- Voltage
- 120
Description
The tall elegant Erica Floor Lamp is made from composite and come in a stylish dry white finish giving it a modern touch. Its slim, conical profile is topped with a round, hardback shade in off white linen. This 1-light design has a convenient three-way switch and is fitted with a clear power cord to keep the look fresh and up to date.