This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-8002
- Zoro #
- G804266463
- UPC #
- 818008056345
- Country of Origin
- China
Dimensions
- Height
- 31
- Width
- 17
- Depth
- 10
Details
- Color
- Blue
- Weight
- 4.95
- Bulb Type
- Incandescent
- Shade Color
- White Textured Linen Hardback Shade
- UL Listing
- UL/CUL
- Application
- Indoor
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Maximum Wattage
- 100
Description
The Everette Table Lamp presents a tall, slim, rectangular profile. Made from acrylic, this design has an opulent blue and gold leaf marble finish and sits on a clear, acrylic base. This piece makes an excellent accent for a contemporary or luxe style bedroom, living room or hallway. Its quietly sophisticated style is topped with a rectangular, hardback shade in white, textured linen.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.