This item is Discontinued.

This item is Discontinued.
Farley 63'' High 1-Light Floor Lamp - Brass Ombre (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0809-7585
- Zoro #
- G104266903
- UPC #
- 818008056895
- Country of Origin
- India
Dimensions
- Height
- 63
- Width
- 17
- Depth
- 17
Details
- Weight
- 19
- Number of Bulbs
- 1
- Shade Material
- Fabric
- Bulb Type
- Incandescent
- Dimmable
- No
- Color
- Brass Ombre
Description
The Farley Floor Lamp is made from iron and features a rich two-tone finish in black and gold. This design brings notes of luxe and contemporary style together, making it ideal for accenting a living room seating area or bedroom with a touch of opulence. This piece is topped with a round, hardback shade in linen fabric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov