This item is Discontinued.

This item is Discontinued.
Fawley Accent Table (Discontinued)
Mfr #
S0035-7414
Zoro #
G804267453
UPC # 71438015195
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0035-7414
- Zoro #
- G804267453
- UPC #
- 71438015195
- Country of Origin
- China
Dimensions
- Width
- 19.75
- Depth
- 13.75
- Height
- 24
Details
- Color
- Gold
- Weight
- 11
Description
The Fawley Table is ideal for accenting a modern luxe space. Its iron frame comes in a glam, gold finish while its table top features white faux leather. Below the table top, an extra shelf provides added storage space for books or decorative objects. The Fawley is perfect for a living room, bedroom or hallway.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.