This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-9532
- Zoro #
- G205909501
- UPC #
- 843558181728
- Country of Origin
- China
Dimensions
- Overall Width
- 19in
- Overall Height
- 25in
Details
- Material
- Ceramic
- Finish
- Dry White
- Color
- White
- Bulb Type
- A21
- Voltage
- 120
- Assembly Required
- Yes
Description
The Flection Table Lamp brings a contemporary note to a living room console or bedside table. Its arched tubular base is made from earthenware and comes in a stylish, dry white finish. Its eye catching silhouette is completed with an oval hardback shade in white linen and a custom, matching finial.