This item is Discontinued.

This item is Discontinued.
Floral Shadow Framed Wall Art (Discontinued)
Mfr #
S0056-9833
Zoro #
G904266523
UPC # 843558184057
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0056-9833
- Zoro #
- G904266523
- UPC #
- 843558184057
- Country of Origin
- China
Dimensions
- Depth
- 1.25
- Height
- 13.5
- Width
- 25.25
Details
- Color
- White
- Weight
- 1
Description
The Floral Shadow Framed Wall Art features a trio of paper flowers, each set against a small grey square backdrop, and matted with white. A simple metallic painted frame completes the look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.