This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H019-7249
- Zoro #
- G604267127
- UPC #
- 818008053979
- Country of Origin
- China
- Color
- Gray
- Weight
- 6.55
- Bulb Type
- Incandescent
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Application
- Indoor
- Shade Color
- White Textured Linen Shade with White Fabric Liner
- UL Listing
- UL/CUL
- Shade Material
- Fabric
Description
Made from earthenware and embossed with leaves, the Forage Table Lamp adds a subtle element of nature to transitional style interiors. The round, hard back shade in white linen contrasts with the dark grey glaze to complement the look and make it a versatile choice for a living room or bedroom. This piece features a clear acrylic base.