Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45503/1
- Zoro #
- G504303383
- UPC #
- 748119144900
- Country of Origin
- China
Dimensions
- Height
- 17
- Width
- 6
- Depth
- 6
Details
- Fixture Type
- Incandescent
- Dimmable
- Yes
- Standards
- ETL
- Lamp Quantity
- 1
- Voltage
- 120
- Lamp Included
- No
- Lamp Watts
- 60
- Weight
- 6
- Color
- Matte Black
Description
The Foundation outdoor collection has a close -to -
wall cubic design with a metal
“ foundation” which supports the framework. A hinged door allows for easy re -lamping and clear glass panels showcase the Aged Brass candle accent against the Matte Black finish.
wall cubic design with a metal
“ foundation” which supports the framework. A hinged door allows for easy re -lamping and clear glass panels showcase the Aged Brass candle accent against the Matte Black finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
