This item is Discontinued.

This item is Discontinued.
Foyer 21'' Wide 6-Light Chandelier - Brushed Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7706FY/20
- Zoro #
- G004303203
- UPC #
- 748119075983
- Country of Origin
- China
Dimensions
- Width
- 21
- Height
- 39
- Depth
- 21
Details
- Lamp Quantity
- 6
- Lamp Included
- No
- Voltage
- 120
- Color
- Brushed Nickel
- Type
- Incandescent
- Watts
- 100
- Standards
- UL
- Weight
- 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov