This item is Discontinued.

This item is Discontinued.
French Connection 38'' Wide 6-Light Chandelier - Satin Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H018-7253
- Zoro #
- G704302575
- UPC #
- 818008054013
- Country of Origin
- China
- Lamp Quantity
- 6
- Voltage
- 120
- Standards
- ETL
- Color
- Satin Brass
- Watts
- 60
- Dimmable
- No
- Type
- Incandescent
- Weight
- 8.36
Description
The French Connection collection is a pared-down take on traditional French Country lighting. Thin metal arms curve out from a central wooden spun center column, and rustic teardrop beads hang delicately to complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.