This item is Discontinued.

This item is Discontinued.
Gallemore Pitcher, Gray (Discontinued)
Mfr #
S0017-9734
Zoro #
G405909363
UPC # 843558182657
Country of Origin China
Category Coffee & Hot Beverage Dispensers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0017-9734
- Zoro #
- G405909363
- UPC #
- 843558182657
- Country of Origin
- China
Dimensions
- Overall Depth
- 6in
- Overall Height
- 14in
- Overall Width
- 7in
Details
- Material
- Earthenware
- Color
- Gray
Description
The Gallemore Pitcher is a tall narrow earthenware pitcher with a single curved handle. The pitcher is finished with a hand-applied black and white crackling glaze that drips from the top to the center where it meets a white ceramic base.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.