This item is Discontinued.

This item is Discontinued.
Garden Palm Wall Art (Discontinued)
Mfr #
S0016-8160
Zoro #
G404267327
UPC # 818008055409
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8160
- Zoro #
- G404267327
- UPC #
- 818008055409
- Country of Origin
- China
Dimensions
- Height
- 39.5
- Width
- 39.5
- Depth
- 1.75
Details
- Weight
- 6.17
- Color
- Blue
Description
Bold and bright, Garden Palm re-interprets a classic palm in vibrant shades of blue and green. This piece is perfect for bringing a botanical accent into a modern style interior. Color print on canvas is finished by hand in acrylic paint is finished with a silver floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.